Motion
HCR1506

ENERPAC
HCR1506

Single-Acting, 168 ton Capacity, 5.9100 in Stroke, 12.6000 in Retracted, 18.5000 in Extended
Mi Item #08277904
MFR #HCR1506
Price$10,341.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR1506

Single-Acting, 168 ton Capacity, 5.9100 in Stroke, 12.6000 in Retracted, 18.5000 in Extended
Mi Item #08277904
MFR #HCR1506

Mfr description
HCR-1506 150 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,341.66/each

Specifications

Dimensions

  • Extended Height
    18.5000 in
  • Retracted Height
    12.6000 in
  • Stroke  
    5.9100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    168 ton
  • Oil Capacity
    195.7300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)