1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
HCR1508
Single-Acting, 168 ton Capacity, 7.8700 in Stroke, 15.6300 in Retracted, 23.5000 in Extended
MI ITEM #
08277905
MFR #
HCR1508
Your Price
$11,233.92
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC HCR1508
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
HCR1508
Single-Acting, 168 ton Capacity, 7.8700 in Stroke, 15.6300 in Retracted, 23.5000 in Extended
MI ITEM #
08277905
MFR #
HCR1508
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$11,233.92
/each
(List
$12,064.39
)
Qty
Add to Cart
Overview
Mfr description
HCR-1508 150 TON CYLINDER, D/A
Specifications
Actuation
Single-Acting
Cylinder Capacity
168 ton
Stroke
7.8700 in
Oil Capacity
260.9700 in³
Retracted Height
15.6300 in
Extended Height
23.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data