Motion
HCR15010

ENERPAC
HCR15010

Hydraulic Ram - Double-Acting, 150 ton;136.1 ton Capacity, 250 mm, 9.8400 in Stroke, 447 mm Retracted, 27.4400 in Extended
MI ITEM #08277906
MFR #HCR15010
Price$14,066.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR15010

Hydraulic Ram - Double-Acting, 150 ton;136.1 ton Capacity, 250 mm, 9.8400 in Stroke, 447 mm Retracted, 27.4400 in Extended
MI ITEM #08277906
MFR #HCR15010

Mfr description
HCR-15010 150 TON CYLINDER, D/A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,066.83/each

Specifications

Dimensions

  • Collar Thread Length
    55 mm;2.1700 in
  • Extended Height
    27.4400 in
  • Lowered Height
    447 mm;17.6000 in
  • Maximum Height
    697 mm;27.4400 in
  • Outside Diameter
    8.4600 in, 215 mm
  • Plunger Diameter
    120 mm;4.7200 in
  • Retracted Height
    447 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    233 lbs, 106 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M215 x 3
  • Cylinder Capacity
    150 ton;136.1 ton
  • Effective Area
    213.8 cm²;33.14 in²
  • Load Capacity
    152.4 ton, 168 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    5346 cm3;326.21 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    High Tonnage Cylinder
  • Type
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)