Motion
HCR15012

ENERPAC
HCR15012

Hydraulic Ram - Double-Acting, 150 ton Capacity, 300 mm, 11.8100 in Stroke, 497 mm Retracted, 31.3800 in Extended
Mi Item #08277907
MFR #HCR15012
Price$15,109.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR15012

Hydraulic Ram - Double-Acting, 150 ton Capacity, 300 mm, 11.8100 in Stroke, 497 mm Retracted, 31.3800 in Extended
Mi Item #08277907
MFR #HCR15012

Mfr description
HCR-15012 150 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,109.97/each

Specifications

Dimensions

  • Collar Thread Length
    55 mm;2.1700 in
  • Extended Height
    31.3800 in
  • Lowered Height
    497 mm;19.5700 in
  • Maximum Height
    797 mm;31.3800 in
  • Outside Diameter
    8.4600 in, 215 mm
  • Plunger Diameter
    120 mm;4.7200 in
  • Retracted Height
    497 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    257 lbs, 116 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M215 x 3
  • Cylinder Capacity
    150 ton
  • Effective Area
    213.8 cm²;33.14 in²
  • Load Capacity
    168 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    6415 cm3;391.45 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)