Motion
HCR2006

ENERPAC
HCR2006

Hydraulic Ram - Double-Acting, 259.5 ton;286 ton Capacity, 150 mm, 5.9100 in Stroke, 16.9700 in Retracted, 24.8400 in Extended
Mi Item #08277910
MFR #HCR2006
Price$12,528.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR2006

Hydraulic Ram - Double-Acting, 259.5 ton;286 ton Capacity, 150 mm, 5.9100 in Stroke, 16.9700 in Retracted, 24.8400 in Extended
Mi Item #08277910
MFR #HCR2006

Mfr description
HCR-2006 200 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,528.17/each

Specifications

Dimensions

  • Collar Thread Length
    64 mm;2.5200 in
  • Extended Height
    24.8400 in
  • Lowered Height
    431 mm;16.9700 in
  • Maximum Height
    631 mm;24.8400 in
  • Outside Diameter
    11.0200 in, 280 mm
  • Plunger Diameter
    170 mm;6.6900 in
  • Retracted Height
    16.9700 in
  • Saddle Diameter
    140 mm;5.5100 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    407 lbs, 184 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M280 x 3
  • Cylinder Capacity
    259.5 ton;286 ton
  • Effective Area
    363.1 cm²;56.27 in²
  • Load Capacity
    286 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    7261 cm3;443.09 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    High Tonnage Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)