Motion
HCR20010

ENERPAC
HCR20010

Hydraulic Ram - Double-Acting, 250 mm, 9.8400 in Stroke, 18.0300 in Retracted, 27.8700 in Extended
Mi Item #08277912
MFR #HCR20010
Price$17,147.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR20010

Hydraulic Ram - Double-Acting, 250 mm, 9.8400 in Stroke, 18.0300 in Retracted, 27.8700 in Extended
Mi Item #08277912
MFR #HCR20010

Mfr description
HCR-20010 200 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,147.43/each

Specifications

Dimensions

  • Collar Thread Length
    63 mm;2.4800 in
  • Extended Height
    27.8700 in
  • Lowered Height
    458 mm;18.0300 in
  • Maximum Height
    708 mm;27.8700 in
  • Outside Diameter
    9.8400 in, 250 mm
  • Plunger Diameter
    140 mm;5.5100 in
  • Retracted Height
    18.0300 in
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    338 lbs, 153 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M250 x 3
  • Effective Area
    283.5 cm²;43.95 in²
  • Load Capacity
    223 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    7088 cm3;432.55 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    High Tonnage
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)