Motion
HCRL508

ENERPAC
HCRL508

Hydraulic Ram - Double-Acting, 48.9 ton;53.8 ton Capacity, 200 mm, 7.8700 in Stroke, 310 mm Retracted, 510 mm Extended
Mi Item #08277916
MFR #HCRL508
Price$15,027.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL508

Hydraulic Ram - Double-Acting, 48.9 ton;53.8 ton Capacity, 200 mm, 7.8700 in Stroke, 310 mm Retracted, 510 mm Extended
Mi Item #08277916
MFR #HCRL508

Mfr description
HCRL-508 50 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,027.93/each

Specifications

Dimensions

  • Collar Thread Length
    42 mm;1.6500 in
  • Extended Height
    510 mm
  • Lowered Height
    310 mm;12.2000 in
  • Maximum Height
    510 mm;20.0800 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    90 mm;3.5400 in
  • Retracted Height
    310 mm
  • Saddle Diameter
    77 mm;3.0300 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    79 lbs, 35.8 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    48.9 ton;53.8 ton
  • Effective Area
    68.4 cm²;10.6 in²
  • Load Capacity
    48.9 ton, 53.8 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    1368 cm3;83.48 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)