Motion
HCRL5010

ENERPAC
HCRL5010

Hydraulic Ram - Double-Acting, 45 ton;50 ton Capacity, 250 mm, 9.8400 in Stroke, 477 mm Retracted, 30.5900 in Extended
Mi Item #08277917
MFR #HCRL5010
Price$16,149.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL5010

Hydraulic Ram - Double-Acting, 45 ton;50 ton Capacity, 250 mm, 9.8400 in Stroke, 477 mm Retracted, 30.5900 in Extended
Mi Item #08277917
MFR #HCRL5010

Mfr description
HCRL-5010 50 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,149.21/each

Specifications

Dimensions

  • Collar Thread Length
    42 mm;1.6500 in
  • Extended Height
    30.5900 in
  • Lowered Height
    477 mm;18.7700 in
  • Maximum Height
    777 mm;30.5900 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    77 mm;3.0300 in
  • Retracted Height
    477 mm
  • Saddle Diameter
    77 mm;3.0300 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    98.1 lbs, 44.5 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    45 ton;50 ton
  • Effective Area
    68.4 cm²;10.6 in²
  • Load Capacity
    48.8 ton, 53.8 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    1712 cm3;104.48 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)