Motion
HCRL10012

ENERPAC
HCRL10012

Hydraulic Ram - Double-Acting, 100.88 ton;111.2 ton Capacity, 300 mm, 11.8100 in Stroke, 521 mm Retracted, 821 mm Extended
Mi Item #08277922
MFR #HCRL10012
Price$22,998.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL10012

Hydraulic Ram - Double-Acting, 100.88 ton;111.2 ton Capacity, 300 mm, 11.8100 in Stroke, 521 mm Retracted, 821 mm Extended
Mi Item #08277922
MFR #HCRL10012

Mfr description
HCRL-10012 100 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,998.04/each

Specifications

Dimensions

  • Collar Thread Length
    57 mm;2.2400 in
  • Extended Height
    821 mm
  • Lowered Height
    521 mm;20.5100 in
  • Maximum Height
    821 mm;32.3200 in
  • Outside Diameter
    7.2800 in, 185 mm
  • Plunger Diameter
    120 mm;4.7200 in
  • Retracted Height
    521 mm
  • Saddle Diameter
    77 mm;3.0200 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    207 lbs, 94 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M185 X 2
  • Cylinder Capacity
    100.88 ton;111.2 ton
  • Effective Area
    141.4 cm²;21.91 in²
  • Load Capacity
    100.88 ton, 111.2 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    4241 cm3;258.81 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)