Motion
HCRL1508

ENERPAC
HCRL1508

Hydraulic Ram - Double-Acting, 153.31 ton;169 ton Capacity, 200 mm, 7.8700 in Stroke, 17.0900 in Retracted, 634 mm Extended
Mi Item #08277924
MFR #HCRL1508
Price$26,865.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL1508

Hydraulic Ram - Double-Acting, 153.31 ton;169 ton Capacity, 200 mm, 7.8700 in Stroke, 17.0900 in Retracted, 634 mm Extended
Mi Item #08277924
MFR #HCRL1508

Mfr description
HCRL-1508 150 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,865.86/each

Specifications

Dimensions

  • Collar Thread Length
    70 mm;2.7600 in
  • Extended Height
    634 mm
  • Lowered Height
    434 mm;17.0900 in
  • Maximum Height
    634 mm;24.9600 in
  • Outside Diameter
    8.7400 in, 222 mm
  • Plunger Diameter
    150 mm;5.9100 in
  • Retracted Height
    17.0900 in
  • Saddle Diameter
    126 mm;4.9600 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    256 lbs, 116 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M222 X 3
  • Cylinder Capacity
    153.31 ton;169 ton
  • Effective Area
    214.4 cm²;33.23 in²
  • Load Capacity
    153.31 ton, 169 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    4288 cm3;261.69 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)