Motion
HCRL15012

ENERPAC
HCRL15012

Hydraulic Ram - Double-Acting, 152.95 ton;168.6 ton Capacity, 300 mm, 11.8100 in Stroke, 569 mm Retracted, 869 mm Extended
Mi Item #08277926
MFR #HCRL15012
Price$29,999.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL15012

Hydraulic Ram - Double-Acting, 152.95 ton;168.6 ton Capacity, 300 mm, 11.8100 in Stroke, 569 mm Retracted, 869 mm Extended
Mi Item #08277926
MFR #HCRL15012

Mfr description
HCRL-15012 150 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,999.20/each

Specifications

Dimensions

  • Collar Thread Length
    79 mm;3.1100 in
  • Extended Height
    869 mm
  • Lowered Height
    569 mm;22.4000 in
  • Maximum Height
    869 mm;34.2100 in
  • Outside Diameter
    10.2400 in, 260 mm
  • Plunger Diameter
    170 mm;6.6900 in
  • Retracted Height
    569 mm
  • Saddle Diameter
    126 mm;4.9600 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    440 lbs, 200 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M260 X 3
  • Cylinder Capacity
    152.95 ton;168.6 ton
  • Effective Area
    285.9 cm²;44.31 in²
  • Load Capacity
    152.95 ton, 168.6 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    4288 cm3;261.67 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)