Motion
HCRL2006

ENERPAC
HCRL2006

Hydraulic Ram - Double-Acting, 204.1 ton;225 ton Capacity, 150 mm, 5.9100 in Stroke, 469 mm Retracted, 26.3400 in Extended
Mi Item #08277927
MFR #HCRL2006
Price$31,747.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL2006

Hydraulic Ram - Double-Acting, 204.1 ton;225 ton Capacity, 150 mm, 5.9100 in Stroke, 469 mm Retracted, 26.3400 in Extended
Mi Item #08277927
MFR #HCRL2006

Mfr description
HCRL-2006 200 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,747.54/each

Specifications

Dimensions

  • Collar Thread Length
    79 mm;3.1100 in
  • Extended Height
    26.3400 in
  • Lowered Height
    469 mm;18.4600 in
  • Maximum Height
    669 mm;26.3400 in
  • Outside Diameter
    10.2400 in, 260 mm
  • Plunger Diameter
    170 mm;6.6900 in
  • Retracted Height
    469 mm
  • Saddle Diameter
    126 mm;4.9600 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    370 lbs, 168 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M260 x 3
  • Cylinder Capacity
    204.1 ton;225 ton
  • Effective Area
    285.9 cm²;44.31 in²
  • Load Capacity
    204.1 ton, 225 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    5718 cm3;348.87 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)