Motion
HCRL25010

ENERPAC
HCRL25010

Hydraulic Ram - Double-Acting, 251.1 ton;276.8 ton Capacity, 300 mm, 11.8100 in Stroke, 591 mm Retracted, 891 mm Extended
Mi Item #08277933
MFR #HCRL25010
Price$43,048.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCRL25010

Hydraulic Ram - Double-Acting, 251.1 ton;276.8 ton Capacity, 300 mm, 11.8100 in Stroke, 591 mm Retracted, 891 mm Extended
Mi Item #08277933
MFR #HCRL25010

Mfr description
HCRL-25010 250 TON LOCK NUT CYLINDER D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,048.28/each

Specifications

Dimensions

  • Collar Thread Length
    85 mm;3.3300 in
  • Extended Height
    891 mm
  • Lowered Height
    591 mm;23.2700 in
  • Maximum Height
    891 mm;35.0800 in
  • Outside Diameter
    11.4200 in, 290 mm
  • Plunger Diameter
    190 mm;7.4800 in
  • Retracted Height
    591 mm
  • Saddle Diameter
    160 mm;6.3000 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    584 lbs, 264.9 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M290 x 3
  • Cylinder Capacity
    251.1 ton;276.8 ton
  • Effective Area
    351.9 cm²;54.54 in²
  • Load Capacity
    251.1 ton, 276.8 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    10,556 cm3;644.15 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)