Motion
LPL602

ENERPAC
LPL602

Hydraulic Ram - Single Acting - Load Return, 68 ton;61.69 ton Capacity, 1.9700 in, 50 mm Stroke, 4.9400 in Retracted, 6.9100 in Extended
Mi Item #08277939
MFR #LPL602
Price$5,114.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LPL602

Hydraulic Ram - Single Acting - Load Return, 68 ton;61.69 ton Capacity, 1.9700 in, 50 mm Stroke, 4.9400 in Retracted, 6.9100 in Extended
Mi Item #08277939
MFR #LPL602

Mfr description
LPL-602 60 TON PANCAKE CYLINDER, S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,114.14/each

Specifications

Dimensions

  • Extended Height
    6.9100 in
  • Lowered Height
    4.9400 in;125 mm
  • Maximum Height
    6.9100 in;175 mm
  • Outside Diameter
    5.5100 in, 140 mm
  • Plunger Diameter
    4.1300 in;105 mm
  • Retracted Height
    4.9400 in
  • Saddle Diameter
    3.7800 in;96 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    33 lbs, 15 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    68 ton;61.69 ton
  • Effective Area
    13.42 in²;86.6 cm²
  • Load Capacity
    61.69 ton, 68 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    26.4 in³;433 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    Low Height Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)