Motion
LPL1002

ENERPAC
LPL1002

Hydraulic Ram - Single Acting - Load Return, 113 ton;102.7 ton Capacity, 1.9700 in, 50 mm Stroke, 137 mm Retracted, 187 mm Extended
Mi Item #08277940
MFR #LPL1002
Price$5,569.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LPL1002

Hydraulic Ram - Single Acting - Load Return, 113 ton;102.7 ton Capacity, 1.9700 in, 50 mm Stroke, 137 mm Retracted, 187 mm Extended
Mi Item #08277940
MFR #LPL1002

Mfr description
LPL-1002 100 TON PANCAKE CYLINDER, S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,569.69/each

Specifications

Dimensions

  • Extended Height
    187 mm
  • Lowered Height
    5.3900 in;137 mm
  • Maximum Height
    7.3600 in;187 mm
  • Outside Diameter
    6.8100 in, 175 mm
  • Plunger Diameter
    5.3100 in;135 mm
  • Retracted Height
    137 mm
  • Saddle Diameter
    4.9600 in;126 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    54 lbs, 24.5 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    113 ton;102.7 ton
  • Effective Area
    22.19 in²;143.1 cm²
  • Load Capacity
    102.7 ton, 113 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    43.7 in³;715.7 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    Low Height Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)