Motion
LPL1602

ENERPAC
LPL1602

Hydraulic Ram - Single Acting - Load Return, 179 ton;162.3 ton Capacity, 1.7700 in, 45 mm Stroke, 148 mm Retracted, 193 mm Extended
Mi Item #08277941
MFR #LPL1602
Price$9,716.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LPL1602

Hydraulic Ram - Single Acting - Load Return, 179 ton;162.3 ton Capacity, 1.7700 in, 45 mm Stroke, 148 mm Retracted, 193 mm Extended
Mi Item #08277941
MFR #LPL1602

Mfr description
LPL-1602 160 TON PANCAKE CYLINDER, S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,716.48/each

Specifications

Dimensions

  • Extended Height
    193 mm
  • Lowered Height
    5.8300 in;148 mm
  • Maximum Height
    7.6000 in;193 mm
  • Outside Diameter
    8.6600 in, 220 mm
  • Plunger Diameter
    6.6900 in;170 mm
  • Retracted Height
    148 mm
  • Saddle Diameter
    6.3000 in;160 mm
  • Stroke  
    1.7700 in, 45 mm
  • Weight
    94 lbs, 42.6 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    179 ton;162.3 ton
  • Effective Area
    35.18 in²;227 cm²
  • Load Capacity
    162.3 ton, 179 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    62.3 in³;1021.4 cm3
  • Piston Stroke
    1.7700 in;45 mm
  • Series / Type
    Low Height Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)