1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
LPL2002
Single-Acting, 223 ton Capacity, 1.7700 in Stroke, 6.1000 in Retracted, 7.8700 in Extended
MI ITEM #
08277942
MFR #
LPL2002
Your Price
$10,245.27
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC LPL2002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
LPL2002
Single-Acting, 223 ton Capacity, 1.7700 in Stroke, 6.1000 in Retracted, 7.8700 in Extended
MI ITEM #
08277942
MFR #
LPL2002
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10,245.27
/each
(List
$11,002.66
)
Qty
Add to Cart
Overview
Mfr description
LPL-2002 200 TON PANCAKE CYLINDER, S/A
Specifications
Actuation
Single-Acting
Cylinder Capacity
223 ton
Stroke
1.7700 in
Oil Capacity
77.9000 in³
Retracted Height
6.1000 in
Extended Height
7.8700 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data