Motion
MPS14EB

ENERPAC
MPS14EB

Hydraulic Jaw Puller - 14 ton Capacity, 12.5984 in Max Reach
MI ITEM #08277949
MFR #MPS14EB
Price$16,613.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MPS14EB

Hydraulic Jaw Puller - 14 ton Capacity, 12.5984 in Max Reach
MI ITEM #08277949
MFR #MPS14EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,613.23/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    15.7500 in
  • Maximum Reach
    12.5984 in
  • Stroke
    1.0000 in
  • Weight
    55.1 lbs

Details

  • Capacity
    14 ton
  • Long Jaw Spread
    15.9400 in
  • Maximum Operating Pressure
    10000 psi

Overview

Mfr description
MPS14EB PULLER SET, MPS14 SYNC GRIP,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought