Motion
MPS36A

ENERPAC
MPS36A

Hydraulic Jaw Puller - 36 ton Capacity, 16.1417 in Max Reach
Mi Item #08277958
MFR #MPS36A
Price$22,036.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MPS36A

Hydraulic Jaw Puller - 36 ton Capacity, 16.1417 in Max Reach
Mi Item #08277958
MFR #MPS36A

Mfr description
MPS36A PULLER SET, MPS36 SYNC GRIP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,036.06/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    20.6700 in
  • Maximum Reach
    16.1417 in
  • Stroke
    2.5000 in
  • Weight
    165.3 lbs

Details

  • Capacity
    36 ton
  • Long Jaw Spread
    28.3500 in
  • Maximum Operating Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)