Motion
RT1510

ENERPAC
RT1510

Single-Acting, 15 ton Capacity, 10.6300 in Stroke, 11.1400 in Retracted, 21.7700 in Extended
Mi Item #08277990
MFR #RT1510
Price$8,135.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RT1510

Single-Acting, 15 ton Capacity, 10.6300 in Stroke, 11.1400 in Retracted, 21.7700 in Extended
Mi Item #08277990
MFR #RT1510

Mfr description
RT-1510 TELESCOPIC CYLINDER 15 TON, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,135.50/each

Specifications

Dimensions

  • Extended Height
    21.7700 in
  • Retracted Height
    11.1400 in
  • Stroke  
    10.6300 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15 ton
  • Oil Capacity
    57.6100 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)