Motion
RT1817

ENERPAC
RT1817

Hydraulic Ram - Single Acting - Load Return, 19 ton;17.2 ton Capacity, 435 mm, 17.1300 in Stroke, 345 mm Retracted, 780 mm Extended
Mi Item #08277991
MFR #RT1817
Price$11,785.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RT1817

Hydraulic Ram - Single Acting - Load Return, 19 ton;17.2 ton Capacity, 435 mm, 17.1300 in Stroke, 345 mm Retracted, 780 mm Extended
Mi Item #08277991
MFR #RT1817

Mfr description
RT-1817 TELESCOPIC CYLINDER 17 TON, 17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,785.25/each

Specifications

Dimensions

  • Extended Height
    780 mm
  • Lowered Height
    345 mm;13.5800 in
  • Maximum Height
    780 mm;30.7100 in
  • Outside Diameter
    6.6900 in, 170 mm
  • Retracted Height
    345 mm
  • Saddle Diameter
    80 mm;3.1500 in
  • Stroke  
    17.1300 in, 435 mm
  • Weight
    88.85 lbs, 40.3 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    19 ton;17.2 ton
  • Load Capacity
    17.2 ton, 19 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    3092 cm3;188.69 in³
  • Piston Stroke
    435 mm;17.1300 in
  • Series / Type
    Telescopic Cylinder
  • Type
    Telescoping Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)