Motion
RT2111

ENERPAC
RT2111

Single-Acting, 22 ton Capacity, 11.8100 in Stroke, 12.4800 in Retracted, 24.2900 in Extended
Mi Item #08277992
MFR #RT2111
Price$11,739.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RT2111

Single-Acting, 22 ton Capacity, 11.8100 in Stroke, 12.4800 in Retracted, 24.2900 in Extended
Mi Item #08277992
MFR #RT2111

Mfr description
RT-2111 TELESCOPIC CYLINDER 22 TON, 22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,739.02/each

Specifications

Dimensions

  • Extended Height
    24.2900 in
  • Retracted Height
    12.4800 in
  • Stroke  
    11.8100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    22 ton
  • Oil Capacity
    90.7400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)