Motion
RT3311

ENERPAC
RT3311

Hydraulic Ram - Single Acting - Load Return, 300 mm, 11.8100 in Stroke, 352 mm Retracted, 652 mm Extended
Mi Item #08277994
MFR #RT3311
Price$16,886.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RT3311

Hydraulic Ram - Single Acting - Load Return, 300 mm, 11.8100 in Stroke, 352 mm Retracted, 652 mm Extended
Mi Item #08277994
MFR #RT3311

Mfr description
RT-3311 TELESCOPIC CYLINDER 34 TON, 34
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,886.15/each

Specifications

Dimensions

  • Extended Height
    652 mm
  • Lowered Height
    352 mm;13.8600 in
  • Maximum Height
    652 mm;25.6700 in
  • Outside Diameter
    6.3000 in, 160 mm
  • Retracted Height
    352 mm
  • Saddle Diameter
    80 mm;3.1500 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    88 lbs, 39.9 kg

Details

  • Actuation
    Single Acting - Load Return
  • Load Capacity
    35 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    2359 cm3;143.96 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    Telescopic Cylinder
  • Type
    Telescoping Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)