Motion
SCL101TB

ENERPAC
SCL101TB

Hydraulic Ram - Single Acting - Spring Return, 10 ton;9.07 ton Capacity, 1.5000 in, 38.10 mm Stroke, 3.4700 in Retracted, 4.9700 in Extended
Mi Item #08278002
MFR #SCL101TB
Price$4,645.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCL101TB

Hydraulic Ram - Single Acting - Spring Return, 10 ton;9.07 ton Capacity, 1.5000 in, 38.10 mm Stroke, 3.4700 in Retracted, 4.9700 in Extended
Mi Item #08278002
MFR #SCL101TB

Mfr description
SCL-101TB RCS101 CYLINDER, W/ P392 HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,645.57/each

Specifications

Dimensions

  • Extended Height
    4.9700 in
  • Lowered Height
    3.4700 in;88.10 mm
  • Maximum Height
    4.9700 in;126.20 mm
  • Retracted Height
    3.4700 in
  • Stroke  
    1.5000 in, 38.10 mm
  • Weight
    28 lbs, 12.7 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    10 ton;9.07 ton
  • Load Capacity
    10 ton, 9.07 ton
  • Max Pressure
    689.5 bar, 10,000 psi
  • Piston Stroke
    1.5000 in;38.10 mm
  • Series / Type
    Low Height
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)