Motion
SCR1010TB

ENERPAC
SCR1010TB

Hydraulic Ram - Single-Acting, 10 ton;9.07 ton Capacity, 10.1300 in, 257.30 mm Stroke, 13.7500 in Retracted
Mi Item #08278018
MFR #SCR1010TB
Price$5,151.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR1010TB

Hydraulic Ram - Single-Acting, 10 ton;9.07 ton Capacity, 10.1300 in, 257.30 mm Stroke, 13.7500 in Retracted
Mi Item #08278018
MFR #SCR1010TB

Mfr description
SCR-1010TB RC1010 CYLINDER, W/ P392 HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,151.72/each

Specifications

Dimensions

  • Lowered Height
    13.7500 in;349.25 mm
  • Retracted Height
    13.7500 in
  • Stroke  
    10.1300 in, 257.30 mm
  • Weight
    36 lbs, 16.33 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    10 ton;9.07 ton
  • Load Capacity
    10 ton, 9.07 ton
  • Max Pressure
    689.48 bar, 10,000 psi
  • Piston Stroke
    10.1300 in;257.30 mm
  • Series / Type
    General Purpose
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)