Motion
SCR154TB

ENERPAC
SCR154TB

Hydraulic Ram - Single-Acting, 15 ton Capacity, 4.0000 in, 101.60 mm Stroke, 7.8800 in Retracted
Mi Item #08278021
MFR #SCR154TB
Price$4,996.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR154TB

Hydraulic Ram - Single-Acting, 15 ton Capacity, 4.0000 in, 101.60 mm Stroke, 7.8800 in Retracted
Mi Item #08278021
MFR #SCR154TB

Mfr description
SCR-154TB RC154 CYLINDER, W/ P392 HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,996.43/each

Specifications

Dimensions

  • Lowered Height
    7.8800 in;200.15 mm
  • Retracted Height
    7.8800 in
  • Stroke  
    4.0000 in, 101.60 mm
  • Weight
    34 lbs, 15.42 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15 ton
  • Load Capacity
    15 ton
  • Max Pressure
    689.48 bar, 10,000 psi
  • Piston Stroke
    4.0000 in;101.60 mm
  • Series / Type
    Cylinder and Hand Pump Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)