Motion
SGH14

ENERPAC
SGH14

Sgh Sery Hydraulic Sync Grip Puller - 14 ton Capacity, 12.5984 in Max Reach
Mi Item #08278075
MFR #SGH14
Price$3,168.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGH14

Sgh Sery Hydraulic Sync Grip Puller - 14 ton Capacity, 12.5984 in Max Reach
Mi Item #08278075
MFR #SGH14

Mfr description
SGH-14 HYDRAULIC PULLER, 14 TON , 2/3
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,168.31/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    15.750 in
  • Maximum Reach
    12.5984 in
  • Spread Range
    13.780 in
  • Stroke
    1.000 in
  • Weight
    55.10 lbs

Details

  • Capacity
    14 ton
  • Long Jaw Spread
    15.940 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10000 psi
  • Series / Type
    SGH Series / Hydraulic / Mechanical
  • UPC_NO
    6.62005391127E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)