Motion
SGH24

ENERPAC
SGH24

SGH Series Hydraulic Sync Grip Puller - 24 ton Capacity, 12.600 in Max Reach
MI ITEM #08278076
MFR #SGH24
Your Price$4,524.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGH24

SGH Series Hydraulic Sync Grip Puller - 24 ton Capacity, 12.600 in Max Reach
MI ITEM #08278076
MFR #SGH24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,524.90/each(List $5,429.88)

Overview

Mfr description
SGH-24 HYDRAULIC PULLER, 24 TON , 3 JAW
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
  • Two-jaw configuration for confined access applications available
  • High-strength forged jaws for superior reliability
  • Suitable for a variety of applications including bearings, bushings, wheels, gears and pulleys
  • Do not exceed 50% of the rated puller capacity when using two jaw configurations

Specifications

  • Weight
    108 lbs
  • Capacity
    24 ton
  • Maximum Reach
    12.600 in
  • Stroke
    2.000 in
  • Spread Range
    18.900 in
  • Manufacturer Product Page
  • UPC_NO
    6.62005391134E11
  • Maximum Operating Pressure
    10000 psi
  • Series / Type
    SGH Series / Hydraulic / Mechanical
  • Long Jaw Spread
    21.260 in
  • Long Jaw Maximum Reach
    17.130 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text