Motion
SGH36

ENERPAC
SGH36

Sgh Sery Hydraulic Sync Grip Puller - 36 ton Capacity, 16.1417 in Max Reach
Mi Item #08278077
MFR #SGH36
Price$7,517.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGH36

Sgh Sery Hydraulic Sync Grip Puller - 36 ton Capacity, 16.1417 in Max Reach
Mi Item #08278077
MFR #SGH36

Mfr description
SGH-36 HYDRAULIC PULLER, 36 TON , 3 JAW
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,517.27/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    20.670 in
  • Maximum Reach
    16.1417 in
  • Spread Range
    25.590 in
  • Stroke
    2.500 in
  • Weight
    165.30 lbs

Details

  • Capacity
    36 ton
  • Long Jaw Spread
    28.350 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10000 psi
  • Series / Type
    SGH Series / Hydraulic / Mechanical
  • UPC_NO
    6.62005391141E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)