Motion
SGH64

ENERPAC
SGH64

Sgh Sery Hydraulic Sync Grip Puller - 50 ton Capacity, 27.5591 in Max Reach
Mi Item #08278078
MFR #SGH64
Price$13,924.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGH64

Sgh Sery Hydraulic Sync Grip Puller - 50 ton Capacity, 27.5591 in Max Reach
Mi Item #08278078
MFR #SGH64

Mfr description
SGH-64 HYDRAULIC PULLER, 50 TON , 3 JAW
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,924.25/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    33.460 in
  • Maximum Reach
    27.5591 in
  • Spread Range
    38.580 in
  • Stroke
    3.000 in
  • Weight
    363.70 lbs

Details

  • Capacity
    50 ton
  • Long Jaw Spread
    42.520 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    7850 psi
  • Series / Type
    SGH Series / Hydraulic / Mechanical
  • UPC_NO
    6.62005391417E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)