Motion
SGM07

ENERPAC
SGM07

SGM Series Mechanical Sync Grip Puller - 7 ton Capacity, 9.450 in Spread
Mi Item #08278079
MFR #SGM07
Price$515.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGM07

SGM Series Mechanical Sync Grip Puller - 7 ton Capacity, 9.450 in Spread
Mi Item #08278079
MFR #SGM07

Mfr description
SGM-07 MECHANICAL PULLER, 7 TON, 2/3 JAW
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.17/each

Specifications

Dimensions

  • Maximum Reach
    8.860 in
  • Spread
    9.450 in
  • Weight
    14.30 lbs

Details

  • Capacity
    7 ton
  • Manufacturer Product Page
  • Series / Type
    LGM Series / Mechanical
  • UPC_NO
    6.62005389841E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)