Motion
SGM10

ENERPAC
SGM10

SGM Series Mechanical Sync Grip Puller - 10 ton Capacity, 13.780 in Spread
Mi Item #08278080
MFR #SGM10
Price$928.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGM10

SGM Series Mechanical Sync Grip Puller - 10 ton Capacity, 13.780 in Spread
Mi Item #08278080
MFR #SGM10

Mfr description
SGM-10 MECHANICAL PULLER, 10 TON, 2/3
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.64/each

Specifications

Dimensions

  • Maximum Reach
    16.140 in
  • Spread
    13.780 in
  • Weight
    32.00 lbs

Details

  • Capacity
    10 ton
  • Long Jaw Spread
    15.940 to 19.290 in
  • Manufacturer Product Page
  • Series / Type
    LGM Series / Mechanical
  • UPC_NO
    6.62005389858E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)