Motion
SGM20

ENERPAC
SGM20

SGM Series Mechanical Sync Grip Puller - 20 ton Capacity, 26.770 in Spread
Mi Item #08278081
MFR #SGM20
Price$3,313.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SGM20

SGM Series Mechanical Sync Grip Puller - 20 ton Capacity, 26.770 in Spread
Mi Item #08278081
MFR #SGM20

Mfr description
SGM-20 MECHANICAL PULLER, 20 TON 3 JAW
  • Sync Grip mechanism synchronizes movement of all jaws for simultaneous engagement, helping to prevent misalignment for safe and easy use
  • Threaded spindle and jaw indexes provide adjustable reach
  • Three-jaw configuration for even load distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,313.05/each

Specifications

Dimensions

  • Maximum Reach
    23.620 in
  • Spread
    26.770 in
  • Weight
    122.30 lbs

Details

  • Capacity
    20 ton
  • Long Jaw Spread
    28.350 to 25.200 in
  • Manufacturer Product Page
  • Series / Type
    LGM Series / Mechanical
  • UPC_NO
    6.62005389865E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)