Specifications
Dimensions
- Weight65.5 lbs, 29.71 kg
Details
- Max Pressure689 bar, 10000 psi
- Product TypesCordless Hydraulic Pump
- Reservoir Capacity1.75 gal (US)
- Used With CylindersDouble-acting
- Valve FunctionAdvance, Neutral, Retract
- Valve Type4-way, 3-position, Tandem Center
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)