Motion
ZE41008MB

ENERPAC
ZE41008MB

Electric Hydraulic Pump - 1.80 gal Reservoir, 50/60 Hz
Mi Item #08278120
MFR #ZE41008MB
Price$18,208.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZE41008MB

Electric Hydraulic Pump - 1.80 gal Reservoir, 50/60 Hz
Mi Item #08278120
MFR #ZE41008MB

Mfr description
ZE41008MB PUMP, ELEC. INDUCTION,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,208.40/each

Specifications

Dimensions

  • Weight
    101 lbs, 45.81 kg

Details

  • Frequency
    50/60 Hz
  • Max Pressure
    700 bar, 10000 psi
  • Motor Phase
    1 ph
  • Pressure Rating
    10000 psi; 700 bar
  • Product Types
    Electric Hydraulic Pump
  • Pump Type
    Electric High Flow
  • Reservoir Capacity
    1.80 gal (US)
  • Series / Type
    ZE/Electric Hydraulic Pump
  • Sound Level
    75 dB(a)
  • Type
    Electric Hydraulic Pump
  • Typical Flow At 10000 Psi
    60 in³/min
  • Typical Flow At 5000 Psi
    62 in³/min
  • Used With Cylinders
    Single-acting
  • Valve Type
    3-way, 3-position, Tandem Center, Venturi Return Assist Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)