Specifications
Dimensions
- Weight63 lbs, 28.58 kg
Details
- Max Pressure689 bar, 10000 psi
- Product TypesElectric Hydraulic Pump
- Reservoir Capacity1.80 gal (US)
- Used With CylindersSingle-acting
- Valve Type3-way, 3-position, Tandem Center, Venturi Return Assist Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)