Motion
ZU41108SB

ENERPAC
ZU41108SB

Electric Hydraulic Pump - 1.80 gal Reservoir
Mi Item #08278138
MFR #ZU41108SB
Price$21,316.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZU41108SB

Electric Hydraulic Pump - 1.80 gal Reservoir
Mi Item #08278138
MFR #ZU41108SB

Mfr description
ZU41108SB PUMP, ELEC. UNIVERSAL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,316.31/each

Specifications

Dimensions

  • Weight
    74 lbs, 33.57 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Product Types
    Electric Hydraulic Pump
  • Reservoir Capacity
    1.80 gal (US)
  • Used With Cylinders
    Single-acting
  • Valve Type
    3-way, 3-position, Tandem Center, Venturi Return Assist Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)