Motion
CDBQ2LC20-20DCM-HN-M9B

SMC CORP OF AMERICA
CDBQ2LC20-20DCM-HN-M9B

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #08278151
MFR #CDBQ2LC20-20DCM-HN-M9B
Price$164.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2LC20-20DCM-HN-M9B

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #08278151
MFR #CDBQ2LC20-20DCM-HN-M9B

Mfr description
CDBQ2LC20-20DCM-HN-M9B
  • Compact, double acting, single rod, end lock
  • Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 10 through 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Compact Foot
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-HN-M9B
  • Guide Type
    End-Lock
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Cap
  • Locking Position
    End of Stroke Retracted
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch, Magnetic Piston, Non-Locking Type Manual Release, Rear Locking, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)