Overview
Mfr description
TMA-04
- Multi-holder for securing KE series exhaust valve
- One-touch fitting can also be secured
- Material: Flame resistance polypropylene
- Color: Black
Specifications
- Country of OriginJP
- SeriesTUBING ACC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data