Motion
25-210-60 INH2OVAC-1/4

NOSHOK INC
25-210-60 INH2OVAC-1/4

Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Back Conn
MI ITEM #08278438
MFR #25-210-60 INH2OVAC-1/4
Your Price$136.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-210-60 INH2OVAC-1/4

Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Back Conn
MI ITEM #08278438
MFR #25-210-60 INH2OVAC-1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$136.07/each(List $148.62)

Overview

Mfr description
25-210-60 INH2OVAC-1/4
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 100 inH<sub>2</sub>O
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge

Specifications

  • Gauge Type
    Vacuum Gauge
  • Ambient Temperature Range
    -4 to 140
  • Face Diameter
    2.5000 in
  • Lens Material
    Instrument Glass
  • Pointer Material
    Instrument Glass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    304 Stainless Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text