Motion
7010309326 HS-DR  ROLOC A VFN TR 3 IN DC

3M
7010309326 HS-DR ROLOC A VFN TR 3 IN DC

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #08278451
MFR #7010309326 HS-DR ROLOC A VFN TR 3 IN DC
Your Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309326 HS-DR ROLOC A VFN TR 3 IN DC

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #08278451
MFR #7010309326 HS-DR ROLOC A VFN TR 3 IN DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.91/each(List $4.08)

Overview

Mfr description
7010309326 HS-DR ROLOC A VFN TR 3 IN DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Very Fine
  • Max Rpm
    18000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011159089
  • UPC_NO
    00048011159089
  • Application
    - Deburring - Surface Preparation - Finishing
  • Attachment Method
    TR
  • Mounting Type
    TR
  • Material Application
    Contour Finishing, Weld Cleaning, Coating Removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text