Overview
Mfr description
2735-S PREMIUM WELDING GAUNTLET
- Reversed-grain cowhide leather
- Clute cut deisgn with straight thumb saddle
- Pulse protector
- Stitched with Kevlar® thread
- Gauntlet style cuff with leather gore
Specifications
- Glove SizeSmall
- Country of OriginCHINA
- MaterialLeather
- ColorTan
- Weight0.5
- Length
- Manufacturer Upc Number065537814582
- UPC_NO065537814582
- SizeS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data