Motion
RDQA32-40-M9BASDPC

SMC CORP OF AMERICA
RDQA32-40-M9BASDPC

Compact Air Cylinder - 32 mm Bore, 40 mm Stroke
Mi Item #08278649
MFR #RDQA32-40-M9BASDPC
Price$246.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQA32-40-M9BASDPC

Compact Air Cylinder - 32 mm Bore, 40 mm Stroke
Mi Item #08278649
MFR #RDQA32-40-M9BASDPC

Mfr description
RDQA32-40-M9BASDPC
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.46/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    40 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    RQ
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)