Motion
LV01601B102MA

Stuart Rush
LV01601B102MA

CM Lodestar VS Electric Chain Hoist, 1/8 Ton, 10' Lift, 10-60 FPM, 460-3-60, 2-Step Control
MI ITEM #08278829
MFR #LV01601B102MA
Price$5,032.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
LV01601B102MA

CM Lodestar VS Electric Chain Hoist, 1/8 Ton, 10' Lift, 10-60 FPM, 460-3-60, 2-Step Control
MI ITEM #08278829
MFR #LV01601B102MA

Mfr description
LV01601B102MA LODESTAR VS MOD AA 1/8 TON
  • Adjust and monitor hoist performance with easy-to-use CM® Hi-Tech™ interface
  • Brake location allows for quick access and easy inspection
  • Lifetime grease-lubricated gear box means no oil change out is required
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,032.38/each

Specifications

Dimensions

  • Hook Opening Size
    1.1300 in
  • Housing Height
    19.5700 in
  • Housing Length
    20.5100 in
  • Housing Width
    8.6900 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    17.6300 in
  • Weight
    75.00 lbs

Details

  • Capacity
    1/8 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    043927611980
  • Maximum Lift Speed
    60 ft/min
  • Number Of Speeds
    Variable
  • Reeving
    1
  • Series
    CM Lodestar VS
  • Supply Voltage
    460 V
  • UPC_NO
    043927611980
  • Voltage
    24 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)