Specifications
Dimensions
- Hook Opening Size1.1300 in
- Housing Height19.5700 in
- Housing Length20.5100 in
- Housing Width8.6900 in
- Lift Height10 ft
- Minimum Hoist Headroom17.6300 in
- Weight75.00 lbs
Details
- Capacity1/4 ton
- ECCNEAR99
- Hoist Duty RatingH4
- Horsepower1/4 hp
- Manufacturer Upc Number043927612048
- Maximum Lift Speed16 ft/min
- Number Of SpeedsVariable
- Reeving1
- SeriesCM Lodestar VS
- Supply Voltage460 V
- UPC_NO043927612048
- Voltage24 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)