Motion
LV05321A102MA

Stuart Rush
LV05321A102MA

CM Lodestar VS Electric Chain Hoist, 1/2 Ton, 10’ Lift, 5.3-32 FPM, 230-3-60, 2-Step Control
MI ITEM #08278847
MFR #LV05321A102MA
List Price$7,368.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
LV05321A102MA

CM Lodestar VS Electric Chain Hoist, 1/2 Ton, 10’ Lift, 5.3-32 FPM, 230-3-60, 2-Step Control
MI ITEM #08278847
MFR #LV05321A102MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,368.10/each for your price

Overview

Mfr description
LV05321A102MA LODESTAR VS MOD J 1/2 TON
  • Adjust and monitor hoist performance with easy-to-use CM® Hi-Tech™ interface
  • Brake location allows for quick access and easy inspection
  • Lifetime grease-lubricated gear box means no oil change out is required
  • Precision gears provide better wear and longer life
  • Clutch located outside the gear box allows for easy access, which eliminates the need for complete disassembly and reduces downtime
  • Easy access to the motor and electrical control panel
  • Engineered for high-duty cycles and the toughest applications
  • Clutch is located outside the load path, preventing slipping of the load in and overload condition when the brake is not powered
  • Heavy-duty DC brake is designed for long service life
  • Heavy-duty rated motor
  • Quiet operation
  • Five-pocket life wheel provides excellent chain and lift wheel engagement for smoother lifting and reduced vibration, equating to less wear and a longer chain life
  • Zinc-plated load chain
  • Rigid hook suspension
  • Manufacturer: Columbus McKinnon

Specifications

  • Hoist Duty Rating
    H4
  • Lift Height
    10 ft
  • Horsepower
    1 hp
  • Number Of Speeds
    Variable
  • Supply Voltage
    230 V
  • Minimum Hoist Headroom
    18.1300 in
  • Maximum Lift Speed
    32 ft/min
  • Series
    CM Lodestar VS
  • Hook Opening Size
    1.2500 in
  • Reeving
    1
  • Capacity
    1/2 ton
  • Housing Height
    21.8200 in
  • ECCN
    EAR99
  • Housing Length
    22.9400 in
  • Housing Width
    12.6300 in
  • Voltage
    24 V
  • Weight
    134.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text