Motion
LV10082A102MA

Stuart Rush
LV10082A102MA

CM Lodestar VS Electric Chain Hoist, 1 Ton, 10' Lift, 1.3-8 FPM, 230-3-60, 2-Step Control
Mi Item #08278851
MFR #LV10082A102MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
LV10082A102MA

CM Lodestar VS Electric Chain Hoist, 1 Ton, 10' Lift, 1.3-8 FPM, 230-3-60, 2-Step Control
Mi Item #08278851
MFR #LV10082A102MA

Mfr description
LV10082A102MA LODESTAR VS MOD H 1 TON
  • Adjust and monitor hoist performance with easy-to-use CM® Hi-Tech™ interface
  • Brake location allows for quick access and easy inspection
  • Lifetime grease-lubricated gear box means no oil change out is required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1.2500 in
  • Housing Height
    21.8200 in
  • Housing Length
    20.5100 in
  • Housing Width
    8.6900 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    19.5600 in
  • Weight
    90.00 lbs

Details

  • Capacity
    1 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    043927612239
  • Maximum Lift Speed
    8 ft/min
  • Number Of Speeds
    Variable
  • Reeving
    2
  • Series
    CM Lodestar VS
  • Supply Voltage
    230 V
  • UPC_NO
    043927612239
  • Voltage
    24 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)