Motion
615+24  24" X 25' FIRE BARRIER DUCT WRAP 98040056123

3M
615+24 24" X 25' FIRE BARRIER DUCT WRAP 98040056123

3M™ Fire Barrier Duct Wrap 615+, 24 in x 25 ft, 1 Roll/Case
MI ITEM #08278878
MFR #615+24 24" X 25' FIRE BARRIER DUCT WRAP 98040056123
Your Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
615+24 24" X 25' FIRE BARRIER DUCT WRAP 98040056123

3M™ Fire Barrier Duct Wrap 615+, 24 in x 25 ft, 1 Roll/Case
MI ITEM #08278878
MFR #615+24 24" X 25' FIRE BARRIER DUCT WRAP 98040056123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$545.38/each(List $607.34)

Overview

Mfr description
615+24 24" X 25' FIRE BARRIER DUCT WRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proven alternative to 1
  • and 2-hour fire resistant rated shaft enclosures for grease ducts
  • Lightweight and thin, for ease of installation and space saving, while allowing custom installation applications with multiple layers where needed
  • Butted inner layer in 2-layer grease duct applications
  • Zero clearance to combustible throughout the entire enclosure system

Specifications

  • Manufacturer Upc Number
    00051115549052
  • Minimum Order Quantity
    1
  • Overall Length
    25 ft
  • Overall Thickness
    1.5 in
  • Overall Width
    24 in
  • Product Types
    Duct Wrap
  • UPC_NO
    00051115549052
  • Weight
    55.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text