Motion
20GL-16FJX

GATES RUBBER CO
20GL-16FJX

Hose End - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #08279365
MFR #20GL-16FJX
Price$90.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GL-16FJX

Hose End - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #08279365
MFR #20GL-16FJX

Mfr description
20GL16FJX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.62/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.2500 in
  • End 2 Size
    1.0000 in
  • Hose Cut-Off Factor
    2.1460 in, 54.50 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Length
    4.4880 in
  • SAE Size
    -16
  • Size
    1.2500 in
  • Thread Size
    1 5/16-12
  • Thread Size 1
    1 5/16-12

Details

  • Additional Details
    Coated with TuffCoat plating - more than five times better corrosion resistance than SAE ASTMB117 specification.
  • Application
    Lower pressure hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    GL
  • Connection 2 Short Name
    FJX
  • Connection Type
    Female JIC Swivel
  • End 1 Style
    Female JIC Swivel
  • End Gender
    Female
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43170-2016
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    GL
  • Thread Type
    Female JIC Swivel
  • Type
    Female JIC Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)