Motion
708X748X20 HDS1 H

CR SEALS (SKF)
708X748X20 HDS1 H

708 mm Shaft Dia., 748 mm OD, HDS1 Design, Hydrogenated nitrile rubber (HNBR) Lip Material
Mi Item #08279385
MFR #708X748X20 HDS1 H
Price$2,997.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
708X748X20 HDS1 H

708 mm Shaft Dia., 748 mm OD, HDS1 Design, Hydrogenated nitrile rubber (HNBR) Lip Material
Mi Item #08279385
MFR #708X748X20 HDS1 H

Mfr description
708X748X20 HDS1 H HIGH TEMP NBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,997.42/each

Specifications

Dimensions

  • Outside Diameter
    748 mm
  • Shaft Diameter
    708 mm
  • Weight
    4.762 lb

Details

  • Design Type
    HDS1
  • Lip Material
    Hydrogenated nitrile rubber (HNBR)
  • Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 150 °C, -22 to 302 °F
  • Spring Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)